Lenox
Band Saw Blade, 3 ft. 6 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel
- Zoro #: G7872089
- Mfr #: 86160D2B31085
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 3 ft. 6 in
- Width: 1/4"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
$20.64
Subtotal: $20.64
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #86160D2B31085
- Zoro #G7872089
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 3 ft. 6 in |
Width | 1/4" |
Blade Length | 42 in |
Blade Width | 1/4 in |
For Material Width | 0 in to 1/4 in |
Blade Length Group | 0 ft to 3 ft 11 in (0 to 47 in) |
Details
Item | Band Saw Blade |
Primary Saw Application | Metal |
Teeth per Inch | 14/18 |
Thickness | 0.025" |
Material | Steel |
Tooth Type | Variable |
Grade | Production |
Application | Metalworking |
For Use With | Band Saws |
For Use With Saw Type | Band Saws |
Primary Material Application | General Purpose Metal Cutting |
Blade Material | Steel |
Blade Series | Diemaster 2 |
Cutting Edge Style | Variable |
Materials Cut | Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel |
Tip Material | Bi-Metal |
Use Case | General/Maintenance |
For Material Thickness | 0 in to 1/8 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 42 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Reviews of Lenox #86160D2B31085
Explore more
- LENOX Band Saw Blade, 8 ft. 8 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 95670D2B82655
- LENOX Band Saw Blade, 10 ft. 4 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 52746D2B103150
- LENOX Band Saw Blade, 14 ft. 4 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 1775928
- LENOX Band Saw Blade, 5 ft. 7 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 78410D2B51700
- LENOX Band Saw Blade, 10 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Steel 1769682
- LENOX Band Saw Blade, 15 ft. 10 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 87393D2B154825
- LENOX Band Saw Blade, 17 ft. 6" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal 47981RPB175335
- LENOX Band Saw Blade, 6 ft. 8-1/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 1831587
- LENOX Band Saw Blade, 8 ft. 5 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 89468D2B82565
- M.K. MORSE - 9' 11 1/2"x 1" x 0.035 Bimetal M42 10/14 Band Saw Blade 4255131194BX1
- SUPERCUT 57-inch x 0.1875-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 342017
- Lenox Power Saw Blades