Lenox
Band Saw Blade, 3 ft. 8-3/4 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel
- Zoro #: G7856436
- Mfr #: 70218D2B31138
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 6/10
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$22.11
Subtotal: $22.11
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #70218D2B31138 Specifications
- Zoro #: G7856436
- Mfr #: 70218D2B31138
- UPC #: 082472702187
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 3 ft. 8-3/4 in
- Width: 1/2"
- Teeth per Inch: 6/10
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Use Case: General/Maintenance
- Primary Material Application: General Purpose Metal Cutting
- Blade Width: 1/2 in
- For Material Width: 1/2 in to 1 in
- Blade Series: Diemaster 2
- Blade Length: 44-3/4 in
- Blade Thickness: 0.025 in
- Blade Material: Steel
- Tip Material: Bi-Metal
- Cutting Edge Style: Variable
- For Material Thickness: 1/8 in to 1/4 in
- Blade Length Group: 0 ft to 3 ft 11 in (0 to 47 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 44-3/4 in, Blade Thickness 0.025 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 1 in
Reviews of Lenox #70218D2B31138
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 5 ft. 4-3/8 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 48212D2B51635
- LENOX Band Saw Blade, 11 ft. 10 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 53033D2B113605
- LENOX Band Saw Blade, 6 ft. 4-3/4 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 1863266
- LENOX Band Saw Blade, 15 ft. 8 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 13764D2B154775
- LENOX Band Saw Blade, 18 ft. 8" L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel 1857218
- LENOX Band Saw Blade, 14 ft. 7 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 81695D2B144445
- LENOX CP 9 11 1/2X1 .035 5/8 VPVR CP17045CL9958
- LENOX Bandsaw Blade 133X1/2X3Tpi, 1/2" W, 3 TPI 56658FLB113380
- LENOX Band Saw Blade, 16ft 10" x 1 1/4" x .042 1878958
- SUPERCUT 150-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade 533736
- LENOX Band Saw Blade, 16 ft. 2-1/4 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 1860838
- Lenox Power Saw Blades