Lenox
Band Saw Blade, 3 ft. 8 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel
- Zoro #: G7834620
- Mfr #: 1771489
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 3/8"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$22.00
Subtotal: $22.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 7 ft. 8-1/2 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 86142D2B72350
- LENOX Band Saw Blade, 24 ft. 11" L, 2" W, 3/4 TPI, 0.063" Thick, Steel 1838200
- LENOX Band Saw Blade, 21 ft. 4 in L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Steel 1812126
- LENOX Band Saw Blade, 12 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal 14409RPB123660
- LENOX Band Saw Blade, 18 ft. 6 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 1782196
- LENOX Band Saw Blade, 19 ft. 10" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1851992
- LENOX Band Saw Blade, 7 ft. 1 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 98426D2B72160
- LENOX Band Saw Blade, 14 ft. 7-1/2 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 74097D2B144460
- LENOX Band Saw Blade, 10 ft. 7-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 1774964
- SUPERCUT 80-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 411140
- SUPERCUT 114-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 209662
- Lenox Power Saw Blades