Lenox
Band Saw Blade, 3 ft. 9 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel
- Zoro #: G7880820
- Mfr #: 98830D2B31160
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 3 ft. 9 in
- Width: 1/2"
- Teeth per Inch: 6/10
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
$20.64
Subtotal: $20.64
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #98830D2B31160 Specifications
- Zoro #: G7880820
- Mfr #: 98830D2B31160
- UPC #: 082472988307
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 3 ft. 9 in
- Width: 1/2"
- Teeth per Inch: 6/10
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- Application: Metalworking
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Primary Material Application: General Purpose Metal Cutting
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Length: 45 in
- Tip Material: Bi-Metal
- Blade Material: Steel
- For Material Thickness: 1/8 in to 1/4 in
- For Material Width: 1/2 in to 1 in
- Cutting Edge Style: Variable
- Blade Thickness: 0.025 in
- Blade Width: 1/2 in
- Use Case: General/Maintenance
- Blade Series: Diemaster 2
- Blade Length Group: 0 ft to 3 ft 11 in (0 to 47 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 45 in, Blade Thickness 0.025 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 1 in, For Use With Saw Type Band Saws
Reviews of Lenox #98830D2B31160
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 11 ft. 5 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 36128D2B113480
- LENOX Band Saw Blade, 8 ft. 10-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 29384D2B82705
- LENOX Band Saw Blade, 17 ft. 5" L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1852188
- LENOX Band Saw Blade, 12 ft. 7 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 97591D2B123840
- LENOX Band Saw Blade, 7 ft. 5-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 1789887
- LENOX Band Saw Blade, 7 ft. 2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 82432D2B72185
- LENOX Band Saw Blade, 11 ft. x 1 x 0.035, 6/10T 1966790
- LENOX Band Saw Blade, CM 12 8X1 1/4 .042 3STPTR CM19152CL12667
- LENOX Saw Blade, 17, 6 X 1-1/2 5-8 TPI 0.050 RX 93289RPB175335
- LENOX Band Saw Blade, 4 ft. 4-3/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 85493D2B41340
- M.K. MORSE - 11' 6" x 1" x 0.035 Bimetal Matrix II 5/8 Band Saw Blade 3955581380BX1
- Lenox Band Saw Blades