Lenox
Band Saw Blade, 3 ft. L, 1/2" W, 4 TPI, 0.025" Thick, Steel
- Zoro #: G7838321
- Mfr #: 1802355
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 4
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$19.00
Subtotal: $19.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #1802355
- Zoro #G7838321
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 3 ft. |
Width | 1/2" |
Blade Width | 1/2 in |
For Material Width | 1 in to 2 in |
Blade Length | 36 in |
Blade Length Group | 0 ft to 3 ft 11 in (0 to 47 in) |
Details
Item | Band Saw Blade |
Primary Saw Application | Metal |
Teeth per Inch | 4 |
Thickness | 0.025" |
Material | Steel |
Package Quantity | 1 |
Tooth Type | Straight |
Grade | Diemaster 2 |
For Use With | Band Saws |
For Use With Saw Type | Band Saws |
Application | Metalworking |
Use Case | General/Maintenance |
Tip Material | Bi-Metal |
Blade Thickness | 0.025 in |
Blade Material | Steel |
Materials Cut | Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel |
For Material Thickness | 1/4 in to 5/8 in |
Blade Series | Diemaster 2 |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 36 in, Blade Thickness 0.025 in, Teeth per Inch 4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #1802355
Explore more
- LENOX Band Saw Blade, 13 ft. 11-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 1842206
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal 80204D2B72375
- LENOX Band Saw Blade, 11 ft. L, 1" W, 6/8 TPI, 0.035" Thick, Bimetal 39413CLB113355
- LENOX Band Saw Blade, 12 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Steel 15589D2B123660
- LENOX Band Saw Blade, 9 ft. 4 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel 69364D2B92845
- LENOX Band Saw Blade, 15 ft. L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Bimetal 89567QPB154570
- LENOX Band Saw Blade, 15 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 53353D2B154775
- LENOX Band Saw Blade, 12 ft. 5 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 78805D2B123785
- LENOX Band Saw Blade, 12 ft. 10 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 82058D2B123910
- LENOX Band Saw Blade, 21 ft. 1/2 in L, 1-1/2" W, 3/4 TPI, 0.05" Thick, Steel 1774367
- SUPERCUT 100.5-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 449365
- Lenox Band Saw Blades