Lenox
Band Saw Blade, 30 ft. 6 in L, 2" W, 4/6 TPI, 0.063" Thick, Steel
- Zoro #: G7946666
- Mfr #: 1804846
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 2"
- Teeth per Inch: 4/6
- Thickness: 0.063"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$336.74
Ships from United States
Subtotal: $336.74
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1804846 Specifications
- Zoro #: G7946666
- Mfr #: 1804846
- UPC #: 781303081346
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 30 ft. 6 in
- Width: 2"
- Teeth per Inch: 4/6
- Thickness: 0.063"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Classic Pro
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Metalworking
- Blade Material: Steel
- Primary Material Application: General Purpose Metal Cutting
- For Material Width: 3/4 in to 2 in
- Blade Width: 2 in
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Cutting Edge Style: Variable
- Tip Material: Bi-Metal
- Use Case: Production
- For Material Thickness: 1/4 in to 3/4 in
- Blade Series: Classic Pro
- Blade Thickness: 0.063 in
- Blade Length: 30 ft 6 in
- Blade Length Group: 20 ft & Up
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 2 in, Blade Length 30 ft 6 in, Blade Thickness 0.063 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in
Reviews of Lenox #1804846
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 19 ft. 2" L, 2" W, 4/6 TPI, 0.063" Thick, Steel 1866143
- LENOX Band Saw Blade, 27 ft. 6" L, 2" W, 4/6 TPI, 0.063" Thick, Steel 1863699
- LENOX Band Saw Blade, 22 ft. 6 in L, 2" W, 4/6 TPI, 0.063" Thick, Steel 1793277
- LENOX Band Saw Blade, 14 ft. 4 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 83952D2B144370
- LENOX Band Saw Blade, 20 ft. 3 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 18965D2B206170
- LENOX Band Saw Blade, 20 ft. 4 in L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel 1793030
- LENOX Band Saw Blade, 5 ft. 2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 94997D2B51585
- LENOX Bandsaw Blade 10Ft X 1In, 1/2 X 0.25, 10 ft. 1" L, 1-1/2" W 1803282
- LENOX Band Saw Blade, CL 33 2X1 .035 6/10 VVR 1801631
- STARRETT Band Saw Blade, 12 ft. 9-1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal 99318-12-09-1/2
- LENOX Band Saw Blade, 21 ft. L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel 1793001
- Lenox Band Saw Blades