Lenox
Band Saw Blade, 30 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7833738
- Mfr #: 1764489
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
$118.99
Subtotal: $118.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 8 ft. 5-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 1764770
- LENOX Band Saw Blade, 12 ft. 10-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 1821555
- LENOX Band Saw Blade, 2 ft. 8-7/8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 1774223
- LENOX Band Saw Blade, 8 ft. 4-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 1838584
- LENOX Band Saw Blade, 14 ft. 6" L, 1/2" W, 3 TPI, 0.025" Thick, Carbide 49129TRB144420
- LENOX Band Saw Blade, 4 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 97446D2B41240
- LENOX Band Saw Blade, 15 ft. 6" L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Bimetal 96020QPB154725
- LENOX Band Saw Blade, 10 ft. 2 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1807219
- LENOX Band Saw Blade, 6 ft. 4-3/4 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 1863266
- DOALL SAWING PRODUCTS DoAll Silencer Plus Band Saw Blade, 1-1/4"W, .042 thick/gauge, 4-6 TPI 333-346198.000
- STARRETT Band Saw Blade, 12 ft. 6 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal 99165-12-06
- Lenox Band Saw Blades