Lenox
Band Saw Blade, 34 ft. 5" L, 2-5/8" W, 2/3 TPI, 0.063" Thick, Steel
- Zoro #: G7830125
- Mfr #: 1860352
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 2-5/8"
- Teeth per Inch: 2/3
- Thickness: 0.063"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$523.00
Subtotal: $523.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1860352 Specifications
- Zoro #: G7830125
- Mfr #: 1860352
- UPC #: 781303151957
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 34 ft. 5"
- Width: 2-5/8"
- Teeth per Inch: 2/3
- Thickness: 0.063"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Classic Pro
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- Blade Length: 34 ft 5 in
- For Material Width: 5 in to 10 in
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Thickness: 0.063 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Width: 2 5/8 in
- Tip Material: Bi-Metal
- Cutting Edge Style: Variable
- For Material Thickness: 1 in to 2-1/2 in
- Blade Series: Classic Pro
- Blade Material: Steel
- Use Case: Production
- Blade Length Group: 20 ft & Up
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 2 5/8 in, Blade Length 34 ft 5 in, Blade Thickness 0.063 in, Teeth per Inch 2/3, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1 in to 2-1/2 in, For Material Width 5 in to 10 in
Reviews of Lenox #1860352
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 29 ft. L, 2-5/8" W, 2/3 TPI, 0.063" Thick, Steel 1838196
- LENOX Band Saw Blade, 27 ft. 6" L, 2-5/8" W, 2/3 TPI, 0.063" Thick, Steel 1865165
- LENOX Band Saw Blade, 4 ft. 8-7/8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 92775D2B41445
- LENOX Band Saw Blade, 5 ft. 1-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 1863265
- LENOX Band Saw Blade, 19 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 96760D2B196020
- LENOX Band Saw Blade, 11 ft. 7 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 88797D2B113530
- LENOX Bandsaw Blade 10Ft X 1In, 1/2 X 0.25, 10 ft. 1" L, 1-1/2" W 1803282
- LENOX Band Saw Blade, CM 16 8X1 1/4 .042 3STPTR CM19152CL16667
- LENOX Band Saw Blade, 20 ft.8" x 2"x0.063, 2/3T VP29010CL20667
- SUPERCUT 73.5-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade 409475
- SUPERCUT 120-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 433296
- Lenox Band Saw Blades