Lenox
Band Saw Blade, 4 ft. 1 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7877068
- Mfr #: 93567D2B41260
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$23.94
Subtotal: $23.94
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #93567D2B41260
- Zoro #G7877068
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 4 ft. 1 in |
Width | 1/2" |
Blade Length | 49 in |
Blade Width | 1/2 in |
For Material Width | 1/4 in to 1/2 in |
Blade Length Group | 4 ft to 4 ft 11 in (48 in to 59 in) |
Details
Item | Band Saw Blade |
Primary Saw Application | Metal |
Teeth per Inch | 10/14 |
Thickness | 0.025" |
Material | Steel |
Tooth Type | Variable |
Grade | Production |
For Use With Saw Type | Band Saws |
For Use With | Band Saws |
Application | Metalworking |
Use Case | General/Maintenance |
Tip Material | Bi-Metal |
Blade Series | Diemaster 2 |
Primary Material Application | General Purpose Metal Cutting |
Materials Cut | Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel |
For Material Thickness | 0 in to 1/8 in |
Blade Thickness | 0.025 in |
Blade Material | Steel |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 49 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Reviews of Lenox #93567D2B41260
Explore more
- LENOX Band Saw Blade, 14 ft. 5 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 1807339
- LENOX Band Saw Blade, 12 ft. 6 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal 80065D2B123810
- LENOX Band Saw Blade, 6 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 26023D2B61945
- LENOX Band Saw Blade, 7 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 72895D2B72285
- LENOX Band Saw Blade, 22 ft. L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel 1850490
- LENOX Band Saw Blade, 4 ft. 11-1/4 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 36069D2B41505
- LENOX Band Saw Blade, 8 ft. 1-1/4 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 92954D2B82470
- LENOX Band Saw Blade, 11 ft. 4 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 79497D2B113455
- LENOX Band Saw Blade, 8 ft. 3/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 1786013
- DOALL SAWING PRODUCTS DoAll Penetrator Prime Saw Blade, 1-1/2"W, .05 thick/gauge, 2-3 TPI 307-879256.000
- LENOX Band Saw Blade, 15 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1812233
- Lenox Band Saw Blades