Lenox
Band Saw Blade, 4 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7877101
- Mfr #: 93647D2B41475
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$29.13
Subtotal: $29.13
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #93647D2B41475 Specifications
- Zoro #: G7877101
- Mfr #: 93647D2B41475
- UPC #: 082472936476
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 4 ft. 10 in
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Use With: Band Saws
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Length: 58 in
- Blade Material: Steel
- Blade Series: Diemaster 2
- Tip Material: Bi-Metal
- Blade Width: 1/2 in
- Primary Material Application: General Purpose Metal Cutting
- Cutting Edge Style: Variable
- Use Case: General/Maintenance
- For Material Thickness: 0 in to 1/8 in
- For Material Width: 1/4 in to 1/2 in
- Blade Thickness: 0.025 in
- Blade Length Group: 4 ft to 4 ft 11 in (48 in to 59 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 58 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Reviews of Lenox #93647D2B41475
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 4 ft. 1 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 93567D2B41260
- LENOX Band Saw Blade, 32 ft. 2" L, 2-5/8" W, 2/3 TPI, 0.063" Thick, Steel 1853357
- LENOX Band Saw Blade, 4 ft. 8-7/8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 92775D2B41445
- LENOX Band Saw Blade, 16 ft. 1 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 79118D2B164900
- LENOX Band Saw Blade, 14 ft. 3-1/2 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 1800189
- LENOX Band Saw Blade, 4 ft. 11-5/8 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 1803783
- LENOX Band Saw Blade, CM 9 8X3/4 .035 3 STPTR 2058696
- LENOX Band Saw Blade, 14 ft. 8" L, 1" W, 18 TPI 1873966
- LENOX Band Saw Blade, 14 ft. 8" L, 1/4" W 2039364
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 4/6 TPI, 0.035" Thick, Bimetal 39650CLB72360
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/2" W, 4 TPI, 0.025" Thick, Bimetal 91340-07-09-1/2
- Lenox Power Saw Blades