Lenox
Band Saw Blade, 4 ft. 11-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel
- Zoro #: G7870427
- Mfr #: 84288D2B41510
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 8/12
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$24.11
Subtotal: $24.11
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #84288D2B41510 Specifications
- Zoro #: G7870427
- Mfr #: 84288D2B41510
- UPC #: 082472842883
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 4 ft. 11-1/2 in
- Width: 1/2"
- Teeth per Inch: 8/12
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- Application: Metalworking
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Blade Series: Diemaster 2
- Blade Material: Steel
- For Material Width: 1/2 in to 3/4 in
- Cutting Edge Style: Variable
- Blade Width: 1/2 in
- Primary Material Application: General Purpose Metal Cutting
- Use Case: General/Maintenance
- Blade Length: 59-1/2 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Thickness: 0.025 in
- For Material Thickness: 1/8 in to 1/4 in
- Tip Material: Bi-Metal
- Blade Length Group: 4 ft to 4 ft 11 in (48 in to 59 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 59-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 8/12, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 3/4 in
Reviews of Lenox #84288D2B41510
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 4 ft. 8-5/8 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 80716D2B41440
- LENOX Band Saw Blade, 4 ft. 4-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 53087D2B41335
- LENOX Band Saw Blade, 4 ft. 8-3/4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 26731D2B41440
- LENOX Band Saw Blade, 15 ft. 6 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 13444D2B154725
- LENOX Band Saw Blade, 4 ft. 6-1/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 89944D2B41380
- LENOX Band Saw Blade, 14 ft. 3-1/2 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 1782642
- LENOX Band Saw Blade, 2" x 0.63mm, 1.4-2 TPI MWP-10-A-LENOX 1963652
- LENOX Band Saw Blade, Versa Pro, 17.6" x 1-1/2" 2030590
- LENOX Band Saw Blade, 13 ft. 1" L, 1" W, 6/10 TPI 29174CLB133990
- LENOX Band Saw Blade, 24 ft. 6-1/2 in L, 2" W, 3/4 TPI, 0.063" Thick, Steel 1793271
- SUPERCUT 89.5-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 432398
- Lenox Band Saw Blades