Lenox
Band Saw Blade, 4 ft. 11-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7845726
- Mfr #: 27886D2B41510
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$29.11
Subtotal: $29.11
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #27886D2B41510 Specifications
- Zoro #: G7845726
- Mfr #: 27886D2B41510
- UPC #: 082472278866
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 4 ft. 11-1/2 in
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- Use Case: General/Maintenance
- Blade Width: 1/4 in
- Blade Length: 59-1/2 in
- Primary Material Application: General Purpose Metal Cutting
- For Material Thickness: 0 in to 1/8 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Series: Diemaster 2
- Cutting Edge Style: Variable
- Tip Material: Bi-Metal
- For Material Width: 1/4 in to 1/2 in
- Blade Material: Steel
- Blade Thickness: 0.025 in
- Blade Length Group: 4 ft to 4 ft 11 in (48 in to 59 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 59-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #27886D2B41510
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 5 ft. 9 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 29707D2B51755
- LENOX Band Saw Blade, 10 ft. 8-3/8 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 28152D2B103260
- LENOX Band Saw Blade, 7 ft. 7 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 29402D2B72310
- LENOX Band Saw Blade, 9 ft. 3 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 86957D2B92820
- LENOX Band Saw Blade, 11 ft. 1 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 74009D2B113380
- LENOX Band Saw Blade, 8 ft. 6 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel 67891D2B82590
- LENOX Band Saw Blade, 4 ft. 11 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 76809D2B41500
- LENOX Band Saw Blade, 12 ft. 8 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 81763D2B123860
- LENOX Band Saw Blade, Vertical Cut, 1/2 X 610 53277D2B62085
- LENOX Band Saw Blade, 18 ft. 10" L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Bimetal 27875RPB185740
- LENOX Band Saw Blade, 9 ft. 2-1/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 62793D2B92800
- Lenox Band Saw Blades