Lenox
Band Saw Blade, 4 ft. 11-1/2 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel
- Zoro #: G7847975
- Mfr #: 36070D2B41510
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 3/8"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With: Band Saws
$25.79
Subtotal: $25.79
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 4 ft. 11-1/4 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 36069D2B41505
- LENOX Band Saw Blade, 10 ft. 3 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 1790582
- LENOX Band Saw Blade, 18 ft. 11 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel 1809465
- LENOX Band Saw Blade, 12 ft. 10" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 95557QPB123910
- LENOX Band Saw Blade, 8 ft. 10 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1792695
- LENOX Band Saw Blade, 10 ft. 10 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1804053
- LENOX Band Saw Blade, 14 ft. 5 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 53344D2B144395
- LENOX Band Saw Blade, 9 ft. 8-1/8 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1812407
- LENOX Saw Blade, HRX 21 10x2 .063 3/4 VPVR HRX29017CL21833
- LENOX Band Saw Blade, 5 ft. 8 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 78381D2B51725
- CLE-LINE Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal C254459WTL
- Lenox Power Saw Blades