Lenox
Band Saw Blade, 4 ft. 11-1/4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel
- Zoro #: G7842987
- Mfr #: 18736D2B41505
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$25.80
Subtotal: $25.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #18736D2B41505 Specifications
- Zoro #: G7842987
- Mfr #: 18736D2B41505
- UPC #: 082472187366
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 4 ft. 11-1/4 in
- Width: 1/2"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Use With: Band Saws
- Blade Series: Diemaster 2
- Cutting Edge Style: Variable
- Primary Material Application: General Purpose Metal Cutting
- Use Case: General/Maintenance
- Blade Thickness: 0.025 in
- Blade Material: Steel
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Length: 59-1/4 in
- Blade Width: 1/2 in
- For Material Thickness: 0 in to 1/8 in
- Tip Material: Bi-Metal
- For Material Width: 0 in to 1/4 in
- Blade Length Group: 4 ft to 4 ft 11 in (48 in to 59 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 59-1/4 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Reviews of Lenox #18736D2B41505
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 15 ft. 7 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 1808072
- LENOX Band Saw Blade, 8 ft. 10-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 1783845
- LENOX Band Saw Blade, 10 ft. 6 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 81950D2B103200
- LENOX Band Saw Blade, 7 ft. 4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 76525D2B72240
- LENOX Band Saw Blade, 4 ft. 5 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 96608D2B41345
- LENOX Band Saw Blade, 15 ft. 7 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 47232D2B154750
- LENOX Band Saw Blade, 17 ft. 4" L, 1" W, 5/8 TPI 76910CLB175285
- LENOX 1/2X7/8 10 Teeth Wooden Bandsaw Blade, 6 ft. 6 in L, 1/2" W, 10 TPI, 0.035" Thick 25944D2B61980
- LENOX Band Saw Blade 79637CLB134240
- SUPERCUT Bandsaw Blade, 89.5 L, 0.1875 W, 14 TPI, 0.025 Thick, Carbon Steel 459043
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 3/4 TPI, 0.035" Thick, Carbide 49590TRB144420
- Lenox Power Saw Blades