Lenox
Band Saw Blade, 4 ft. 11-1/4 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel
- Mfr # 29561D2B41505
- Zoro # G7846907
$24.19
/ea
Subtotal: $24.19
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 18
- Thickness 0.025"
- Material Steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- LENOX Band Saw Blade, 24 ft. 5" L, 2" W, 2/3 TPI, 0.063" Thick, Steel 1852981
- LENOX Band Saw Blade, 11 ft. 10 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 36173D2B113605
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal 93328RPB72360
- LENOX Band Saw Blade, 13 ft. 9 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 1771768
- LENOX Band Saw Blade, 9 ft. 7-1/2 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 1813544
- LENOX Band Saw Blade, 9 ft. 9 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 96930D2B92970
- LENOX Band Saw Blade, 5 ft. 8-1/4 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 27073D2B51735
- LENOX Band Saw Blade, 9 ft. 11 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 36169D2B93025
- LENOX Band Saw Blade, 20 ft. 8 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 96227D2B206300
- SUPERCUT 188-inch x 1.25-inch x 0.042 x 8-12 TPI Premium Bimetal Blade 203158
- STARRETT Band Saw Blade, 6 ft. 8" L, 1/4" W, 6 TPI, 0.025" Thick, Bimetal 91151-06-08
- Lenox Band Saw Blades