Lenox
Band Saw Blade, 4 ft. 11-1/4 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel
- Zoro #: G7842409
- Mfr #: 1861954
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 6/10
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$29.00
Subtotal: $29.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #1861954
- Zoro #G7842409
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 4 ft. 11-1/4 in |
Width | 1/2" |
Blade Width | 1/2 in |
Blade Length | 59-1/4 in |
For Material Width | 1/2 in to 1 in |
Blade Length Group | 4 ft to 4 ft 11 in (48 in to 59 in) |
Details
Item | Band Saw Blade |
Primary Saw Application | Metal |
Teeth per Inch | 6/10 |
Thickness | 0.025" |
Material | Steel |
Package Quantity | 1 |
Tooth Type | Variable |
Grade | Diemaster 2 |
Application | Metalworking |
For Use With Saw Type | Band Saws |
For Use With | Band Saws |
Materials Cut | Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel |
For Material Thickness | 1/8 in to 1/4 in |
Use Case | General/Maintenance |
Cutting Edge Style | Variable |
Blade Thickness | 0.025 in |
Blade Material | Steel |
Tip Material | Bi-Metal |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 59-1/4 in, Blade Thickness 0.025 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 1 in
Reviews of Lenox #1861954
Explore more
- LENOX Band Saw Blade, 9 ft. 8-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 86940D2B92960
- LENOX Band Saw Blade, 9 ft. 3 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 81897D2B92820
- LENOX Band Saw Blade, 8 ft. 1 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 98905D2B82465
- LENOX Band Saw Blade, 11 ft. 2 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel 1804740
- LENOX Band Saw Blade, 4 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 53251D2B41335
- LENOX Band Saw Blade, 23 ft. 11-1/2 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel 1792237
- LENOX Band Saw Blade, 13 ft. 2 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 25934D2B134015
- LENOX Band Saw Blade, 7 ft. 10-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 52804D2B72400
- LENOX Band Saw Blade, 10 ft. 8 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 83306D2B103250
- LENOX Band Saw Blade, 27 ft. 6" L, 2" W, 4/6 TPI, 0.063" Thick, Steel 1863699
- SUPERCUT 70.5-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 390735
- Lenox Power Saw Blades