Lenox
Band Saw Blade, 4 ft. 11-1/4 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel, Diemaster 2 Series
Mfr # 47698D2B41505
Zoro # G7849530
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/4"
- Teeth per Inch 6
- Thickness 0.025"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 5 ft. 7-1/2 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel, Diemaster 2 Series 85951D2B51715
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel, Diemaster 2 Series 81710D2B123910
- LENOX Band Saw Blade, 7 ft. 9" L, Blade Series: Rx+ 19290RPB72360
- LENOX Band Saw Blade, 13 ft. 3" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, QXP Series 89323QPB134040
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, Classic Pro Series 1792990
- LENOX Band Saw Blade, 11 ft. 1 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 85759D2B113380
- LENOX Band Saw Blade, 5 ft. 2-1/2 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel, Diemaster 2 Series 1790434
- LENOX Band Saw Blade, 13 ft. 1-3/8" L, 1" W, 4/6 TPI, 0.035" Thick, Steel, Classic Pro Series 1838627
- LENOX Band Saw Blade, 19 ft. 5" L, 1" W, 2/3 TPI, 0.035" Thick, Steel 1858924
- SUPERCUT 95-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 440362
- SUPERCUT 102-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade 233148
- Lenox Band Saw Blades