Lenox
Band Saw Blade, 4 ft. 11-1/4 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel
- Zoro #: G7868966
- Mfr #: 82584D2B41505
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 3/8"
- Teeth per Inch: 10
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$25.80
Subtotal: $25.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 15 ft. 9 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 78903D2B154800
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 99106D2B72380
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel 1858971
- LENOX Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 3 TPI, 0.042" Thick, Carbide 89510TRB144420
- LENOX Band Saw Blade, 11 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal 87895CLB113355
- LENOX Band Saw Blade, 9 ft. 11-1/4 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 44712D2B93030
- LENOX Band Saw Blade, 14 ft. 11 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 83261D2B144545
- LENOX Band Saw Blade, 6 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Steel 88418D2B61840
- LENOX Band Saw Blade, 15 ft. 1/2 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 1857422
- LENOX Band Saw Blade, 16 ft. 6 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1793106
- LENOX BANDSAW BLADES Lenox Classic CTL Bandsaw Blade 9' 6" Long x 1" Wide, 4/6 TPI x 0.035 Thick 69067CLB92895
- Lenox Power Saw Blades