Lenox
Band Saw Blade, 4 ft. 11 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel
- Zoro #: G7859461
- Mfr #: 76809D2B41500
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/4"
- Teeth per Inch: 6
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$24.11
Subtotal: $24.11
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #76809D2B41500 Specifications
- Zoro #: G7859461
- Mfr #: 76809D2B41500
- UPC #: 082472768091
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 4 ft. 11 in
- Width: 1/4"
- Teeth per Inch: 6
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- Blade Material: Steel
- For Material Width: 1 in to 2 in
- Use Case: General/Maintenance
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Cutting Edge Style: Hook
- For Material Thickness: 1/4 in to 5/8 in
- Blade Series: Diemaster 2
- Primary Material Application: General Purpose Metal Cutting
- Blade Thickness: 0.025 in
- Blade Width: 1/4 in
- Tip Material: Bi-Metal
- Blade Length: 59 in
- Blade Length Group: 4 ft to 4 ft 11 in (48 in to 59 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 59 in, Blade Thickness 0.025 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #76809D2B41500
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 7 ft. 11-1/4 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 79817D2B72420
- LENOX Band Saw Blade, 5 ft. 11 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 77862D2B51805
- LENOX Band Saw Blade, 11 ft. 7-1/2 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 79890D2B113545
- LENOX Band Saw Blade, 9 ft. 2-1/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 62793D2B92800
- LENOX Band Saw Blade, 13 ft. 11 in L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Steel 1793037
- LENOX Band Saw Blade, 24 ft. 6-1/2 in L, 2" W, 4/6 TPI, 0.063" Thick, Steel 1805811
- LENOX Saw Blade, HRX 32 10x2 5/8 .063 3/4 VPVR HRX31017CL32833
- LENOX Saw Blade, 17, 6 X 1-1/2 5-8 TPI 0.050 RX 93289RPB175335
- LENOX Band Saw Blade, 15 ft. 8" L 1945332
- LENOX Band Saw Blade, 11 ft. 10 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1792827
- LENOX Band Saw Blade, 10 ft. 2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 80249D2B103100
- Lenox Power Saw Blades