Lenox
Band Saw Blade, 4 ft. 11 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel
- Zoro #: G7868939
- Mfr #: 82549D2B41510
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Length: 4 ft. 11 in
- Width: 1/4"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$26.99
Subtotal: $26.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 11 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 82337D2B113580
- LENOX Band Saw Blade, 11 ft. 6" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal 87899CLB113505
- LENOX Band Saw Blade, 40 ft. 2" L, 2" W, 2/3 TPI, 0.063" Thick, Steel 1834841
- LENOX Band Saw Blade Coil Stock, 100ft L, PK100 4025NEC1464
- LENOX Band Saw Blade, 13 ft. 11" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal 87925CLB134240
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 78966D2B123910
- LENOX Band Saw Blade, 14 ft. 6 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 18813D2B144420
- LENOX Band Saw Blade, 10 ft. 9 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 1789680
- LENOX Band Saw Blade, 4 ft. 4-3/4 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 73019D2B41340
- AGGRESSOR Bandsaw Blade, 1"x.035", 14"x10", 2/3", 14 ft. 6 in L, 1" W, 2/3 TPI, 0.035" Thick, Bimetal A960-146
- STARRETT Band Saw Blade, 12 ft. 6 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal 99079-12-06
- Lenox Power Saw Blades