Lenox
Band Saw Blade, 4 ft. 2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel
- Zoro #: G7881076
- Mfr #: 99088D2B41270
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 18
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- For Use With: Band Saws
$22.39
Subtotal: $22.39
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 4 ft. 8-1/4 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 84274D2B41430
- LENOX Band Saw Blade, 4 ft. 5-3/4 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 27088D2B41365
- LENOX Band Saw Blade, 4 ft. 11-1/4 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 29561D2B41505
- LENOX Band Saw Blade, 7 ft. 9-1/2" L, 1/2" W, 14 TPI, 0.035" Thick, Steel 1770652
- LENOX Band Saw Blade, 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1792867
- LENOX Band Saw Blade, 14 ft. 7 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 82134D2B144445
- LENOX Band Saw Blade, 14 ft. 4 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 96718D2B144370
- LENOX Band Saw Blade, 16 ft. 9 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 78689D2B165105
- LENOX Band Saw Blade, 13 ft. 7-3/8 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1792739
- LENOX Band Saw Blade, 26 ft. 9" L, 2" W, 4/6 TPI, 0.063" Thick, Steel 1842423
- DOALL SAWING PRODUCTS DoAll Silencer GP Band Saw Blade, 1"W, .035 thick/gauge, 4-6 TPI 303-900159.000
- Lenox Band Saw Blades