Lenox
Band Saw Blade, 4 ft. 4-1/8 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel
- Zoro #: G7836319
- Mfr #: 1782053
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 18
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$26.68
Subtotal: $26.68
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1782053 Specifications
- Zoro #: G7836319
- Mfr #: 1782053
- UPC #: 781303039927
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 4 ft. 4-1/8 in
- Width: 1/2"
- Teeth per Inch: 18
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
- Grade: Diemaster 2
- Application: Metalworking
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- For Material Thickness: 0 in to 1/8 in
- Blade Thickness: 0.025 in
- Blade Length: 52-1/8 in
- Blade Width: 1/2 in
- Blade Material: Steel
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Tip Material: Bi-Metal
- Blade Series: Diemaster 2
- Use Case: General/Maintenance
- For Material Width: 0 in to 1/4 in
- Primary Material Application: General Purpose Metal Cutting
- Cutting Edge Style: Standard
- Blade Length Group: 4 ft to 4 ft 11 in (48 in to 59 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 52-1/8 in, Blade Thickness 0.025 in, Teeth per Inch 18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Reviews of Lenox #1782053
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 9 ft. 4 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 15056D2B92845
- LENOX Band Saw Blade, 10 ft. 8 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 69520D2B103250
- LENOX Band Saw Blade, 10 ft. 11-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 1792777
- LENOX Band Saw Blade, 7 ft. 8-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 85127D2B72350
- LENOX Band Saw Blade, 16 ft. 6 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 90576D2B165030
- LENOX Band Saw Blade, 5 ft. 2 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 1779205
- LENOX Saw Blade, 17, 6 X 1-1/2 5-8 TPI 0.050 RX 93289RPB175335
- LENOX Friction Band Saw Blade 88615FRB195945
- LENOX 6 TPI Skip Tooth Flex Band Saw Blade 82585FLB51790
- SUPERCUT 57-inch x 0.375-inch x 0.014 x 24 TPI Carbon Tool Steel Blade 341133
- SUPERCUT 153-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 209709
- Lenox Band Saw Blades