Lenox
Band Saw Blade, 4 ft. 4-3/4 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel
- Zoro #: G7856031
- Mfr #: 69453D2B41340
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 18
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$26.09
Subtotal: $26.09
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #69453D2B41340 Specifications
- Zoro #: G7856031
- Mfr #: 69453D2B41340
- UPC #: 082472694536
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 4 ft. 4-3/4 in
- Width: 1/2"
- Teeth per Inch: 18
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
- Grade: Diemaster 2
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Use With: Band Saws
- Cutting Edge Style: Standard
- Tip Material: Bi-Metal
- Use Case: General/Maintenance
- Blade Material: Steel
- Blade Width: 1/2 in
- For Material Width: 0 in to 1/4 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Length: 52-3/4 in
- Blade Thickness: 0.025 in
- For Material Thickness: 0 in to 1/8 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Series: Diemaster 2
- Blade Length Group: 4 ft to 4 ft 11 in (48 in to 59 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 52-3/4 in, Blade Thickness 0.025 in, Teeth per Inch 18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Reviews of Lenox #69453D2B41340
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 15 ft. 3-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 1862097
- LENOX Band Saw Blade, 13 ft. 1 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 79288D2B133990
- LENOX Band Saw Blade, 7 ft. 3-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 1832141
- LENOX Band Saw Blade, 12 ft. 6" L, 1" W, 3 TPI, 0.035" Thick, Carbide 45019TRB123810
- LENOX Band Saw Blade, 12 ft. 4 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 83758D2B123770
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 15310D2B72360
- LENOX Band Saw Blade 75696CLB113480
- LENOX Band Saw Blade, 2" x 0.63mm, 2-3TPI MWP-10-A-LENOX 1899290
- LENOX Band Saw Blade 79637CLB134240
- LENOX Band Saw Blade, 13 ft. 1/2 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 80580D2B133975
- MORSE Band Saw Blade, 11 ft. 5 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel 1634101370 -11'5
- Lenox Band Saw Blades