Lenox
Band Saw Blade, 4 ft. 4-3/4 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7871267
- Mfr #: 85494D2B41340
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$26.09
Ships from United States
Subtotal: $26.09
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #85494D2B41340 Specifications
- Zoro #: G7871267
- Mfr #: 85494D2B41340
- UPC #: 082472854947
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 4 ft. 4-3/4 in
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Material Thickness: 0 in to 1/8 in
- Blade Thickness: 0.025 in
- For Material Width: 1/4 in to 1/2 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Width: 1/4 in
- Cutting Edge Style: Variable
- Use Case: General/Maintenance
- Primary Material Application: General Purpose Metal Cutting
- Blade Length: 52-3/4 in
- Blade Material: Steel
- Blade Series: Diemaster 2
- Tip Material: Bi-Metal
- Blade Length Group: 4 ft to 4 ft 11 in (48 in to 59 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 52-3/4 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #85494D2B41340
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 9 ft. L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 75728D2B92745
- LENOX Band Saw Blade, 6 ft. 9-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 1853147
- LENOX Band Saw Blade, 14 ft. 8 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 51805D2B144470
- LENOX Band Saw Blade, 12 ft. 11 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 93959D2B123950
- LENOX Band Saw Blade, 18 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Steel 1770891
- LENOX Band Saw Blade, 11 ft. 2-5/8 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 1779031
- LENOX Band Saw Blade, 16 ft 2" L, 3/4" W, 6/10TPI 83656CLB164930
- LENOX Band Saw Blade, 15 ft. 4 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 11111D2B154675
- LENOX Band Saw Blade, 22 ft. L, 3/4" W 99694NEB226705
- SUPERCUT 162-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade 200362
- LENOX Band Saw Blade, 5 ft. 5-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 80171D2B51665
- Lenox Power Saw Blades