Lenox
Band Saw Blade, 4 ft. 5-3/4 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel
- Zoro #: G7845400
- Mfr #: 27088D2B41365
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 18
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$27.55
Ships from United States
Subtotal: $27.55
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #27088D2B41365 Specifications
- Zoro #: G7845400
- Mfr #: 27088D2B41365
- UPC #: 082472270884
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 4 ft. 5-3/4 in
- Width: 1/2"
- Teeth per Inch: 18
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Metalworking
- Blade Thickness: 0.025 in
- Primary Material Application: General Purpose Metal Cutting
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Use Case: General/Maintenance
- Cutting Edge Style: Standard
- For Material Thickness: 0 in to 1/8 in
- Blade Width: 1/2 in
- For Material Width: 0 in to 1/4 in
- Blade Series: Diemaster 2
- Blade Length: 53-3/4 in
- Blade Material: Steel
- Tip Material: Bi-Metal
- Blade Length Group: 4 ft to 4 ft 11 in (48 in to 59 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 53-3/4 in, Blade Thickness 0.025 in, Teeth per Inch 18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Reviews of Lenox #27088D2B41365
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 4 ft. 11 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 99176D2B41510
- LENOX Band Saw Blade, 4 ft. 3-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 88722D2B41310
- LENOX Band Saw Blade, 4 ft. 8-1/4 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 84274D2B41430
- LENOX Band Saw Blade, 5 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 98963D2B51530
- LENOX Band Saw Blade, 19 ft. 8 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 77498D2B195995
- LENOX Band Saw Blade, 19 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 69132D2B195790
- LENOX Band Saw Blade, 15 ft. 9" x 3/4" x 0.035 80869CLB154800
- LENOX Band Saw Blade, 20 ft.8" x 2"x0.063, 2/3T VP29010CL20667
- LENOX Saw Blade, HRX 26 7x2 .063 3/4 VPVR HRX29017CL26583
- STARRETT Band Saw Blade, 12 ft. 10" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal 99234-12-10
- MORSE 8Ft 1X3/4X.035X14R Mat Bandsaw Blade, 8 ft. 1 in L, 3/4" W, 0.035" Thick 3654140970
- Lenox Power Saw Blades