Lenox
Band Saw Blade, 4 ft. 6-1/2 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel
- Zoro #: G7870339
- Mfr #: 84148D2B41385
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 3/8"
- Teeth per Inch: 10
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$24.11
Subtotal: $24.11
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #84148D2B41385 Specifications
- Zoro #: G7870339
- Mfr #: 84148D2B41385
- UPC #: 082472841480
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 4 ft. 6-1/2 in
- Width: 3/8"
- Teeth per Inch: 10
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Metalworking
- Primary Material Application: General Purpose Metal Cutting
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- For Material Thickness: 1/8 in
- Cutting Edge Style: Standard
- Use Case: General/Maintenance
- Blade Width: 3/8 in
- For Material Width: 1/2 in to 3/4 in
- Blade Length: 54-1/2 in
- Blade Material: Steel
- Tip Material: Bi-Metal
- Blade Thickness: 0.035 in
- Blade Series: Diemaster 2
- Blade Length Group: 4 ft to 4 ft 11 in (48 in to 59 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 54-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 1/8 in, For Material Width 1/2 in to 3/4 in, For Use With Saw Type Band Saws
Reviews of Lenox #84148D2B41385
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 4 ft. 8-1/2 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 84334D2B41435
- LENOX Band Saw Blade, 4 ft. 11-1/2 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 39379D2B41510
- LENOX Band Saw Blade, 4 ft. 11-1/4 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 82584D2B41505
- LENOX Band Saw Blade, 7 ft. 9-1/4 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 1858837
- LENOX Band Saw Blade, 9 ft. 4-3/4 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 1820489
- LENOX Band Saw Blade, 19 ft. L, 2" W, 2/3 TPI, 0.063" Thick, Steel 1808110
- LENOX Band Saw Blade, HRC, 174x1.25", 3/4T 80430HCB144420
- LENOX Band Saw Blade, 16 ft 2" L, 3/4" W, 6/10TPI 83656CLB164930
- LENOX Band Saw Blade, 10 ft.10.5"x1x0.035, 6/10T 1968858
- STARRETT Band Saw Blade, 12 ft. 9-1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal 99318-12-09-1/2
- STARRETT Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14/18 TPI, 0.020" Thick, Bimetal 99190-05-04-1/2
- Lenox Power Saw Blades