Lenox

Band Saw Blade, 4 ft. 8-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel

Lenox Band Saw Blade,  4 ft. 8-1/2 in L,  1/4" W,  10/14 TPI,  0.025" Thick,  Steel 51679D2B41435
Hover or click to zoom Tap to zoom
$35.06
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 4 ft. 8-1/2 in
  • Width: 1/4"
  • Teeth per Inch: 10/14
  • Thickness: 0.025"
  • Material: Steel
  • Tooth Type: Variable
See full product details
Orders over $75 ship free.

Total: $35.06

Lenox #51679D2B41435 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 4 ft. 8-1/2 in
  • Width: 1/4"
  • Teeth per Inch: 10/14
  • Thickness: 0.025"
  • Material: Steel
  • Tooth Type: Variable
  • Grade: Production
  • For Use With Saw Type: Band Saws
  • Application: Metalworking
  • For Use With: Band Saws
  • Blade Length: 56-1/2 in
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • For Material Width: 1/4 in to 1/2 in
  • For Material Thickness: 0 in to 1/8 in
  • Blade Series: Diemaster 2
  • Tip Material: Bi-Metal
  • Cutting Edge Style: Variable
  • Blade Width: 1/4 in
  • Blade Thickness: 0.025 in
  • Blade Material: Steel
  • Use Case: General/Maintenance
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Length Group: 4 ft to 4 ft 11 in (48 in to 59 in)
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 56-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in

Reviews of Lenox #51679D2B41435