Lenox
Band Saw Blade, 4 ft. 9-7/8 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel
- Zoro #: G7858265
- Mfr #: 75052D2B41470
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $28.09
Lenox #75052D2B41470 Specifications
- Zoro #: G7858265
- Mfr #: 75052D2B41470
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 4 ft. 9-7/8 in
- Width: 1/2"
- Teeth per Inch: 8/12
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Metalworking
- Blade Material: Steel
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- For Material Width: 1/2 in to 3/4 in
- For Material Thickness: 1/8 in to 1/4 in
- Blade Width: 1/2 in
- Use Case: General/Maintenance
- Blade Length: 57-7/8 in
- Blade Series: Diemaster 2
- Primary Material Application: General Purpose Metal Cutting
- Tip Material: Bi-Metal
- Blade Thickness: 0.025 in
- Cutting Edge Style: Variable
- Blade Length Group: 4 ft to 4 ft 11 in (48 in to 59 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 57-7/8 in, Blade Thickness 0.025 in, Teeth per Inch 8/12, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 3/4 in
Reviews of Lenox #75052D2B41470
Explore more
- Lenox Band Saw Blade, 9 ft. 6-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 69200D2B92910
- Lenox Band Saw Blade, 20 ft. 2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 77129D2B206145
- Lenox Band Saw Blade, 10 ft. 4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 85932D2B103150
- Lenox Band Saw Blade, 9 ft. 4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 81912D2B92845
- Lenox Band Saw Blade, 10 ft. 2-1/2 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 12636D2B103110
- Lenox Band Saw Blade, 14 ft. 3 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1792744
- Lenox Band Saw Blade, 13 ft. 2 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 86562D2B134015
- Lenox Band Saw Blade, 12 ft. 5-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 87452D2B123795
- Starrett Band Saw Blade, 7 ft. 9 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal 99192-07-09
- Morse Band Saw Blade, 14 ft. 11 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal ZWEG360C46S-14' 11
- Morse Band Saw Blade, 16 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal ZWEG360C46S-16' 0
- Lenox Power Saw Blades