Lenox
Band Saw Blade, 4 ft. 9 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel
- Zoro #: G7854430
- Mfr #: 66298D2B41450
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 4
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
- Grade: Diemaster 2
- For Use With Saw Type: Band Saws
$26.99
Subtotal: $26.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 11 ft. 1-1/2 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1811848
- LENOX Band Saw Blade, 8 ft. 7 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 67763D2B82615
- LENOX Band Saw Blade, 11 ft. 6 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 72634D2B113505
- LENOX Band Saw Blade, 9 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1792840
- LENOX Band Saw Blade, 8 ft. 11" L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1852007
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 70947D2B31140
- LENOX Band Saw Blade, 21 ft. 1 in L, 2" W, 2/3 TPI, 0.063" Thick, Steel 1819596
- LENOX Band Saw Blade, 7 ft. 6 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 34119D2B72285
- LENOX Band Saw Blade, 15 ft. 6" L, 1-1/2" W, 1.4/2 TPI, 0.050" Thick, Steel 1855201
- SUPERCUT 107-inch x 0.75-inch x 0.032 x 18 TPI Carbon Tool Steel Blade 530377
- SUPERCUT 93.5-inch x 0.375-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 432107
- Lenox Power Saw Blades