Lenox
Band Saw Blade, 4 ft. 9 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel
- Zoro #: G7874986
- Mfr #: 89499D2B41450
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 8/12
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Diemaster 2
- For Use With: Band Saws
$25.79
Subtotal: $25.79
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 10 ft. 11-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 1792777
- LENOX Band Saw Blade, 9 ft. 11 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 15051D2B93025
- LENOX Band Saw Blade, 7 ft. 7 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 80525D2B72330
- LENOX Band Saw Blade, 15 ft. 4 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 47570D2B154675
- LENOX Band Saw Blade, 13 ft. 6" L, Teeth per Inch: 8/12 72198CLB134115
- LENOX Band Saw Blade, 11 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal 87895CLB113355
- LENOX Band Saw Blade, 18 ft. L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 1800954
- LENOX Band Saw Blade, 7 ft. 8-1/2 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 52736D2B72350
- LENOX Band Saw Blade, 7 ft. 10 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 81968D2B72390
- SUPERCUT 114-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade 209631
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal 80282D2B123910
- Lenox Band Saw Blades