Lenox
Band Saw Blade, 5 ft. 1-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel, Diemaster 2 Series
Mfr # 15431D2B51560
Zoro # G7832478
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/4"
- Teeth per Inch 14/18
- Thickness 0.025"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 7 ft. 8 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 82386D2B72350
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Series 39412CLB134115
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 93220RPB144420
- LENOX Band Saw Blade, 10 ft. 2" L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series 1851979
- LENOX Band Saw Blade, 5 ft. 7-1/2 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel, Diemaster 2 Series 85951D2B51715
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Rx+ Series 19983RPB113505
- LENOX Band Saw Blade, 21 ft. 9 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel, Diemaster 2 Series 69596D2B216630
- LENOX Band Saw Blade, 5 ft. 4 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 73102D2B51640
- LENOX Lenox Master-Grit Carbide Bandsaw Blade 12' 2-1/2" x 1/2" Continuous Medium 26191MGB123720
- SUPERCUT 133-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 533255
- SUPERCUT 65-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 379600
- Lenox Power Saw Blades