Lenox

Band Saw Blade, 5 ft. 1 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel

Hover or click to zoom Tap to zoom
Key Features
  • Primary Saw Application: Metal
  • Width: 1/2"
  • Teeth per Inch: 14
  • Thickness: 0.025"
  • Material: Steel
  • Tooth Type: Straight
  • Grade: Production
  • For Use With: Band Saws
See all product information
$25.79
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents