Lenox
Band Saw Blade, 5 ft. 1 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel, Diemaster 2 Series
Mfr # 95277D2B51550
Zoro # G7877847
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/4"
- Teeth per Inch 14/18
- Thickness 0.025"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 8 ft. 9 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel, Diemaster 2 Series 53405D2B82665
- LENOX Band Saw Blade, 9 ft. L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel, Diemaster 2 Series 51841D2B92745
- LENOX Band Saw Blade, 9 ft. 3 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 53012D2B92820
- LENOX Band Saw Blade, 12 ft. 10" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 87915CLB123910
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 14 TPI, 0.035" Thick, Bimetal, Classic Series 18842CLB72362
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Rx+ Series 27858RPB113505
- LENOX Band Saw Blade, 23 ft. 9 in L, 2" W, 3/4 TPI, 0.063" Thick, Steel, Classic Pro Series 1808264
- LENOX Band Saw Blade, 9 ft. 1 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 1778673
- LENOX Band Saw Blade, 20 ft. L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 83964D2B206095
- SUPERCUT 131.5-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 446753
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal, Diemaster 2 Series 80013D2B123810
- Lenox Band Saw Blades