Lenox
Band Saw Blade, 5 ft. 10-1/2 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel
- Zoro #: G7855228
- Mfr #: 67149D2B51790
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 10
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$30.39
Subtotal: $30.39
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #67149D2B51790 Specifications
- Zoro #: G7855228
- Mfr #: 67149D2B51790
- UPC #: 082472671490
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 5 ft. 10-1/2 in
- Width: 1/2"
- Teeth per Inch: 10
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
- Grade: Diemaster 2
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Metalworking
- Primary Material Application: General Purpose Metal Cutting
- Cutting Edge Style: Standard
- For Material Width: 1/2 in to 3/4 in
- Blade Thickness: 0.035 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- For Material Thickness: 1/8 in
- Use Case: General/Maintenance
- Tip Material: Bi-Metal
- Blade Length: 70-1/2 in
- Blade Material: Steel
- Blade Series: Diemaster 2
- Blade Width: 1/2 in
- Blade Length Group: 5 ft to 5 ft 11 in (60 in to 71 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 70-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 1/8 in, For Material Width 1/2 in to 3/4 in, For Use With Saw Type Band Saws
Reviews of Lenox #67149D2B51790
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 5 ft. 2 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 1779205
- LENOX Band Saw Blade, 15 ft. 3-1/4 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 1819957
- LENOX Band Saw Blade, 19 ft. 5 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 15424D2B195920
- LENOX Band Saw Blade, 9 ft. 3" L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1852231
- LENOX Band Saw Blade, 7 ft. 5-3/4 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 66495D2B72280
- LENOX Band Saw Blade, 8 ft. 3 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 12765D2B82515
- LENOX BandSaw Blade, WB 13 2X1 1/4 .042 1.1 HR 89197WBB134015
- LENOX Carbide Band Saw Blade Carbide Bit 12714MGB93025
- LENOX Band Saw Blade, 15 ft. 4" L, Tip Material: Metal 25757GTB154675
- MORSE Hard Edge, Flex Back Band Saw Blade, 3/4" W, 10 TPI, 0.032" Thick, Carbon 1644101750
- LENOX Band Saw Blade, 11 ft. 6-1/2 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 1860455
- Lenox Power Saw Blades