Lenox
Band Saw Blade, 5 ft. 10-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7864775
- Mfr #: 80510D2B51790
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$27.55
Subtotal: $27.55
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 6 ft. 5/8 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 95336D2B61845
- LENOX Band Saw Blade, 10 ft. 1 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 96570D2B103075
- LENOX Band Saw Blade, 6 ft. 10 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 53392D2B62085
- LENOX Band Saw Blade, 17 ft. 9 in L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Steel 1829159
- LENOX Band Saw Blade, 4 ft. 11-1/2 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 36070D2B41510
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal 1771154
- LENOX Band Saw Blade, 19 ft. L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Bimetal 93651RPB195790
- LENOX Band Saw Blade, 9 ft. 8 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 73975D2B92945
- LENOX Band Saw Blade, 11 ft. 10 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 82004D2B113605
- SUPERCUT 126-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade 430837
- SUPERCUT 101-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade 530117
- Lenox Power Saw Blades