Lenox

Band Saw Blade, 5 ft. 10-1/2 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel

Lenox Band Saw Blade,  5 ft. 10-1/2 in L,  1/2" W,  3 TPI,  0.035" Thick,  Steel 86285D2B51790
Hover or click to zoom Tap to zoom
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Width: 1/2"
  • Teeth per Inch: 3
  • Thickness: 0.035"
  • Material: Steel
  • Tooth Type: Straight
  • Grade: Production
See full product details
$33.14

Subtotal: $33.14

Lenox #86285D2B51790 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 5 ft. 10-1/2 in
  • Width: 1/2"
  • Teeth per Inch: 3
  • Thickness: 0.035"
  • Material: Steel
  • Tooth Type: Straight
  • Grade: Production
  • For Use With: Band Saws
  • For Use With Saw Type: Band Saws
  • Application: Metalworking
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Thickness: 0.035 in
  • Blade Material: Steel
  • For Material Thickness: 3/4 in to 1-1/4 in
  • Use Case: General/Maintenance
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Tip Material: Bi-Metal
  • Blade Width: 1/2 in
  • Blade Series: Diemaster 2
  • Blade Length: 70-1/2 in
  • For Material Width: 5 in to 8 in
  • Cutting Edge Style: Hook
  • Blade Length Group: 5 ft to 5 ft 11 in (60 in to 71 in)
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 70-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 3, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 3/4 in to 1-1/4 in, For Material Width 5 in to 8 in, For Use With Saw Type Band Saws

Reviews of Lenox #86285D2B51790

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.