Lenox
Band Saw Blade, 5 ft. 10-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel
- Zoro #: G7871678
- Mfr #: 85956D2B51790
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 6
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- For Use With Saw Type: Band Saws
$29.49
Subtotal: $29.49
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 5 ft. L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 76210D2B51525
- LENOX Band Saw Blade, 12 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1853290
- LENOX Band Saw Blade, 9 ft. 6-1/2 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1814850
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 51912D2B72375
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 6/8 TPI, 0.035" Thick, Bimetal 39927CLB144420
- LENOX Band Saw Blade, 10 ft. 3" L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1839234
- LENOX Band Saw Blade, 14 ft. L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 69430D2B144265
- LENOX Band Saw Blade, 8 ft. 1 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 98799D2B82475
- LENOX Band Saw Blade, 5 ft. 2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 82313D2B51575
- SUPERCUT 167-inch x 1.25-inch x 0.042 x 6-10 TPI Premium Bimetal Blade 202793
- SUPERCUT 104.5-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 209501
- Lenox Band Saw Blades