Lenox
Band Saw Blade, 5 ft. 10-1/4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel, Diemaster 2 Series
Mfr # 87524D2B51785
Zoro # G7873455
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 14/18
- Thickness 0.025"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 13 ft. 6 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel, Classic Pro Series 1792757
- LENOX Band Saw Blade, 6 ft. 5/8 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel, Diemaster 2 Series 89270D2B61845
- LENOX Band Saw Blade, 12 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series 87913CLB123810
- LENOX Band Saw Blade, 7 ft. 11 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel, Diemaster 2 Series 81850D2B72415
- LENOX Band Saw Blade, 10 ft. 1 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1805486
- LENOX Band Saw Blade, 4 ft. 4-3/4 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel, Diemaster 2 Series 73019D2B41340
- LENOX Band Saw Blade, 8 ft. 9 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel, Diemaster 2 Series 81448D2B82665
- LENOX Band Saw Blade, 3 ft. 5-3/4 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 95638D2B31060
- LENOX Band Saw Blade, 8 ft. 10 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel, Diemaster 2 Series 93177D2B82690
- SUPERCUT 91-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade 233018
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 2/3 TPI, 0.035" Thick, Carbide, Tri-Master Series 89460TRB144420
- Lenox Power Saw Blades