Lenox
Band Saw Blade, 5 ft. 10 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel
- Zoro #: G7859796
- Mfr #: 77202D2B51785
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 5 ft. 10 in
- Width: 3/8"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
$27.55
Subtotal: $27.55
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #77202D2B51785 Specifications
- Zoro #: G7859796
- Mfr #: 77202D2B51785
- UPC #: 082472772029
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 5 ft. 10 in
- Width: 3/8"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Metalworking
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Length: 70 in
- For Material Width: 0 in to 1/4 in
- Tip Material: Bi-Metal
- Blade Series: Diemaster 2
- Use Case: General/Maintenance
- Blade Thickness: 0.025 in
- Blade Material: Steel
- For Material Thickness: 0 in to 1/8 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Width: 3/8 in
- Cutting Edge Style: Variable
- Blade Length Group: 5 ft to 5 ft 11 in (60 in to 71 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 70 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Reviews of Lenox #77202D2B51785
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 4 ft. 11 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 97560D2B41510
- LENOX Band Saw Blade, 12 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 16576D2B123770
- LENOX Band Saw Blade, 11 ft. 1 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 76041D2B113380
- LENOX Band Saw Blade, 10 ft. L, 3/8" W, 6 TPI, 0.035" Thick, Steel 25896D2B103050
- LENOX Band Saw Blade, 14 ft. 1 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 94197D2B144295
- LENOX Band Saw Blade, 9 ft. 7-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 77230D2B92935
- LENOX Saw Blade, HRX 21 10x2 .063 3/4 VPVR HRX29017CL21833
- LENOX Bandsaw Blade 12 Ft 10 Inch X1/2X6T, 12 ft. 10 in L, 1/2" W 82065D2B123910
- LENOX Band Saw Blade, 21 ft. L 72765CLB216400
- LENOX Band Saw Blade, 4 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1793099
- SUPERCUT 70.5-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade 233155
- Lenox Band Saw Blades