Skip to Main Content
customer-service Help
Lenox

Band Saw Blade, 5 ft. 11-3/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel

Lenox Band Saw Blade,  5 ft. 11-3/4 in L,  1/2" W,  10/14 TPI,  0.025" Thick,  Steel 77463D2B51820
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$36.98
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 5 ft. 11-3/4 in
See full product details
Orders over $75 ship free.
Total: $36.98

Lenox #77463D2B51820 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 5 ft. 11-3/4 in
  • Width: 1/2"
  • Teeth per Inch: 10/14
  • Thickness: 0.025"
  • Material: Steel
  • Tooth Type: Variable
  • Grade: Production
  • For Use With: Band Saws
  • For Use With Saw Type: Band Saws
  • Application: Metalworking
  • Tip Material: Bi-Metal
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Use Case: General/Maintenance
  • Blade Series: Diemaster 2
  • For Material Width: 1/4 in to 1/2 in
  • For Material Thickness: 0 in to 1/8 in
  • Blade Thickness: 0.025 in
  • Blade Material: Steel
  • Cutting Edge Style: Variable
  • Blade Width: 1/2 in
  • Blade Length: 71-3/4 in
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Length Group: 5 ft to 5 ft 11 in (60 in to 71 in)
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 71-3/4 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in

Reviews of Lenox #77463D2B51820