Lenox
Band Saw Blade, 5 ft. 11 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel
- Mfr # 96523D2B51805
- Zoro # G7879019
$27.55
/ea
Subtotal: $27.55
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 5 ft. 11 in
- Width 1/2"
- Teeth per Inch 14/18
- Thickness 0.025"
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- LENOX Band Saw Blade, 12 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal 39536CLB123810
- LENOX Band Saw Blade, 9 ft. 11 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 84877D2B93025
- LENOX Band Saw Blade, 18 ft. 6 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1793113
- LENOX Band Saw Blade, 4 ft. 9 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 73479D2B41450
- LENOX Band Saw Blade, 5 ft. 8-1/4 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 71846D2B51735
- LENOX Band Saw Blade, 9 ft. 2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 83386D2B92795
- LENOX Band Saw Blade, 4 ft. 3 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 85334D2B41310
- LENOX Band Saw Blade, 12 ft. 10-1/2 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 13917D2B123925
- LENOX Band Saw Blade, 17 ft. 5" L 1938564
- MORSE Band Saw Blade, 10 ft. L, 1/2" W, 7/10 TPI, 0.025" Thick, Carbide Grit 10' - ZCG040 TCG GM
- SUPERCUT 72.5-inch x 0.1875-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 403336
- Lenox Power Saw Blades