Lenox
Band Saw Blade, 5 ft. 11 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7834255
- Mfr #: 1767082
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 3/8"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$27.55
Subtotal: $27.55
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1767082 Specifications
- Zoro #: G7834255
- Mfr #: 1767082
- UPC #: 781303009838
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 5 ft. 11 in
- Width: 3/8"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- Blade Material: Steel
- Blade Series: Diemaster 2
- Primary Material Application: General Purpose Metal Cutting
- For Material Width: 1/4 in to 1/2 in
- Blade Thickness: 0.025 in
- Blade Width: 3/8 in
- Use Case: General/Maintenance
- Tip Material: Bi-Metal
- For Material Thickness: 0 in to 1/8 in
- Blade Length: 71 in
- Cutting Edge Style: Variable
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Length Group: 5 ft to 5 ft 11 in (60 in to 71 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 71 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Reviews of Lenox #1767082
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 8 ft. 10 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 17699D2B82690
- LENOX Band Saw Blade, 8 ft. 3 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 85599D2B82515
- LENOX Band Saw Blade, 3 ft. 10-1/4 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 1819825
- LENOX Band Saw Blade, 5 ft. 7 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 76734D2B51700
- LENOX Band Saw Blade, 11 ft. 9 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 36113D2B113580
- LENOX Band Saw Blade, 15 ft. 4" L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal 94895QPB154675
- LENOX Band Saw Blade, CL 33 2X1 .035 6/10 VVR 1801631
- LENOX Bandsaw Blade 133X1/2X3Tpi, 1/2" W, 3 TPI 56658FLB113380
- LENOX Band Saw Blade, 16 ft. 4" L, 3/8" W 1805299
- SUPERCUT 115-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade 448825
- DOALL SAWING PRODUCTS DoAll Penetrator Band Saw Blade, 1"W, .035 thick/gauge, 3-4 TPI 301-598138.000
- Lenox Band Saw Blades