Lenox
Band Saw Blade, 5 ft. 2-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel
- Zoro #: G7861257
- Mfr #: 78505D2B51590
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $34.66
Lenox #78505D2B51590 Specifications
- Zoro #: G7861257
- Mfr #: 78505D2B51590
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 5 ft. 2-1/2 in
- Width: 1/2"
- Teeth per Inch: 8/12
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- Application: Metalworking
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Blade Series: Diemaster 2
- Blade Thickness: 0.025 in
- Blade Material: Steel
- Blade Length: 62-1/2 in
- Tip Material: Bi-Metal
- Cutting Edge Style: Variable
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Use Case: General/Maintenance
- Blade Width: 1/2 in
- For Material Thickness: 1/8 in to 1/4 in
- For Material Width: 1/2 in to 3/4 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Length Group: 5 ft to 5 ft 11 in (60 in to 71 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 62-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 8/12, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 3/4 in