Lenox
Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel
- Zoro #: G7831568
- Mfr #: 12884D2B51638
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $28.56
Lenox #12884D2B51638 Specifications
- Zoro #: G7831568
- Mfr #: 12884D2B51638
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 5 ft. 4-1/2 in
- Width: 1/2"
- Teeth per Inch: 6
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
- Grade: Diemaster 2
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Use With: Band Saws
- Primary Material Application: General Purpose Metal Cutting
- Tip Material: Bi-Metal
- For Material Thickness: 1/4 in to 5/8 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Cutting Edge Style: Hook
- Blade Length: 64 in
- Blade Thickness: 0.025 in
- Blade Series: Diemaster 2
- For Material Width: 1 in to 2 in
- Use Case: General/Maintenance
- Blade Material: Steel
- Blade Width: 1/2 in
- Blade Length Group: 5 ft to 5 ft 11 in (60 in to 71 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 64 in, Blade Thickness 0.025 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws