SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, 5 ft. 4-1/2 In. L, Bimetal

LENOX| Zoro #: G0891116| Mfr #: 12897D2B51638

$24.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Band Saw BladeTooth Type: VariableWidth: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0891116 Mfr #: 12897D2B51638
Item: Band Saw BladeTooth Type: Variable
Width: 1/2"Material: Bimetal
Thickness: 0.025"Length: 5 ft. 4-1/2"
Primary Saw Application: MetalGrade: Diemaster 2
For Use With: Band SawsApplication: Contour Cutting
Teeth per Inch: 6/10Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade Diemaster 2, Material Bimetal, Length 5 ft. 4-1/2 In., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 6/10, Tooth Type Variable, Application Contour Cutting

Reviews