SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, 5 ft. 4-1/2 In. L, Bimetal

LENOX| Zoro #: G1192152| Mfr #: 12902D2B51638

$28.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Band Saw BladeTooth Type: VariableWidth: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1192152 Mfr #: 12902D2B51638
Item: Band Saw BladeTooth Type: Variable
Width: 1/2"Material: Bimetal
Thickness: 0.025"Length: 5 ft. 4-1/2"
Primary Saw Application: MetalGrade: Diemaster 2
For Use With: Band SawsApplication: Contour Cutting
Teeth per Inch: 8/12Country of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 5 ft. 4-1/2 In., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 8/12, Material Bimetal, Grade Diemaster 2, For Use With Band Saws, Application Contour Cutting

Reviews