Lenox
Band Saw Blade, 5 ft. 4-3/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7868491
- Mfr #: 82315D2B51645
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$31.19
Subtotal: $31.19
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #82315D2B51645 Specifications
- Zoro #: G7868491
- Mfr #: 82315D2B51645
- UPC #: 082472823158
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 5 ft. 4-3/4 in
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Use Case: General/Maintenance
- Blade Thickness: 0.025 in
- For Material Thickness: 0 in to 1/8 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Material: Steel
- For Material Width: 1/4 in to 1/2 in
- Blade Length: 64-3/4 in
- Blade Width: 1/2 in
- Tip Material: Bi-Metal
- Blade Series: Diemaster 2
- Cutting Edge Style: Variable
- Blade Length Group: 5 ft to 5 ft 11 in (60 in to 71 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 64-3/4 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #82315D2B51645
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 10 ft. 10-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 53318D2B103315
- LENOX Band Saw Blade, 14 ft. 1 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 94197D2B144295
- LENOX Band Saw Blade, 6 ft. 1/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 53270D2B61835
- LENOX Band Saw Blade, 9 ft. 8-1/4 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 84788D2B92955
- LENOX Band Saw Blade, 3 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 98461D2B3915
- LENOX Band Saw Blade, 11 ft. 3 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 80051D2B113430
- LENOX Band Saw Blade, 8 ft. 5" L, 3/4" W, 14 TPI 48199CLB82565
- LENOX Band Saw Blade, 16 ft 2" L, 3/4" W, 6/10TPI 83656CLB164930
- LENOX Bandsaw Blade 133X1/2X3Tpi, 1/2" W, 3 TPI 56658FLB113380
- LENOX Band Saw Blade, 4 ft. L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 39137D2B41220
- LENOX Band Saw Blade, 17 ft. 10-1/2" L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel 1855790
- Lenox Power Saw Blades