Lenox
Band Saw Blade, 5 ft. 4-3/4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel
- Zoro #: G7853441
- Mfr #: 53383D2B51645
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$25.85
Subtotal: $25.85
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #53383D2B51645 Specifications
- Zoro #: G7853441
- Mfr #: 53383D2B51645
- UPC #: 082472533835
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 5 ft. 4-3/4 in
- Width: 1/2"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Use With: Band Saws
- Primary Material Application: General Purpose Metal Cutting
- Blade Width: 1/2 in
- For Material Width: 0 in to 1/4 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Series: Diemaster 2
- Use Case: General/Maintenance
- Blade Thickness: 0.025 in
- Blade Material: Steel
- For Material Thickness: 0 in to 1/8 in
- Tip Material: Bi-Metal
- Blade Length: 64-3/4 in
- Cutting Edge Style: Variable
- Blade Length Group: 5 ft to 5 ft 11 in (60 in to 71 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 64-3/4 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Reviews of Lenox #53383D2B51645
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 7 ft. 1 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 53393D2B72160
- LENOX Band Saw Blade, 8 ft. 9 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 53405D2B82665
- LENOX Band Saw Blade, 11 ft. L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 53421D2B113355
- LENOX Band Saw Blade, 14 ft. 1-1/4" L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1859774
- LENOX Band Saw Blade, 12 ft. 2 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel 1826237
- LENOX Band Saw Blade, 9 ft. 10 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 95284D2B92995
- LENOX Band Saw Blade, 14 ft. 6" L, Blade Series: Rx+ 27851RPB144420
- LENOX Band Saw Blade, 11 ft. 6" L, 1-1/4" W 87904CLB113505
- LENOX 23Ft 7.5In 2 W .063 2/3 Tooth, 23 ft. 7-1/2" L, 2" W, 2/3 TPI, 0.063" Thick 48092GTB237200
- SUPERCUT 162-inch x 1.25-inch x 0.042 x 3-4 TPI Premium Bimetal Blade 201437
- LENOX BANDSAW BLADES Lenox Diemaster 2® CTL Bandsaw Blade 8' 9" Long x 1/4" Wide, 10/14 TPI x 0.025 Thick 82368D2B82665
- Lenox Band Saw Blades