Lenox
Band Saw Blade, 5 ft. 4-3/4 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel
- Zoro #: G7838601
- Mfr #: 1804854
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$30.50
Subtotal: $30.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1804854 Specifications
- Zoro #: G7838601
- Mfr #: 1804854
- UPC #: 781303080776
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 5 ft. 4-3/4 in
- Width: 1/2"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
- Grade: Diemaster 2
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- For Material Thickness: 1/4 in to 5/8 in
- Use Case: General/Maintenance
- Tip Material: Bi-Metal
- Blade Length: 64-3/4 in
- For Material Width: 1 in to 2 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Series: Diemaster 2
- Blade Material: Steel
- Cutting Edge Style: Hook
- Blade Thickness: 0.035 in
- Blade Width: 1/2 in
- Blade Length Group: 5 ft to 5 ft 11 in (60 in to 71 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 64-3/4 in, Blade Thickness 0.035 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #1804854
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 19 ft. 10 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 66902D2B196045
- LENOX Band Saw Blade, 13 ft. 3 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 16973D2B134040
- LENOX Band Saw Blade, 10 ft. 5 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 52656D2B103175
- LENOX Band Saw Blade, 9 ft. 1 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 53301D2B92770
- LENOX Band Saw Blade, 11 ft. 6-1/4 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 1819635
- LENOX Band Saw Blade, 7 ft. 3-3/8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 67465D2B72220
- LENOX 11 ft. 10" L, Band Saw Blade 99698FLB113605
- LENOX Diemaster 2 Band Saw Blade 82060D2B123910
- LENOX Band Saw Blade, 15 ft L, 1-1/4" W, 3/4 TPI 82668GTB154570
- LENOX Band Saw Blade, 5 ft. 10-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 80510D2B51790
- SUPERCUT 180-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 448610
- Lenox Power Saw Blades