Lenox
Band Saw Blade, 5 ft. 4-3/8 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel
- Zoro #: G7846189
- Mfr #: 28701D2B51635
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 18
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- Application: Metalworking
$25.85
Subtotal: $25.85
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 10 ft. L, 3/8" W, 10 TPI, 0.035" Thick, Steel 80074D2B103050
- LENOX Band Saw Blade, 10 ft. L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 12913D2B103048
- LENOX Band Saw Blade, 10 ft. 3-1/4 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 1837337
- LENOX Band Saw Blade, 10 ft. L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal 87883CLB103050
- LENOX Band Saw Blade, 8 ft. 10 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1792839
- LENOX Band Saw Blade, 12 ft. 3 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 82019D2B123735
- LENOX Band Saw Blade, 5 ft. 5 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 92692D2B51650
- LENOX PORTA-BAND PW 44-7/8X1/2X020X14/18, 25PK 3842738PW1418
- LENOX Band Saw Blade, 13 ft. 2 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 77084D2B134015
- LENOX Band Saw Blade, 9 ft. 6-1/2" L, 1" W, 2/3 TPI, 0.035" Thick, Steel 1850995
- SUPERCUT 102.875-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade 207293
- Lenox Power Saw Blades